WURTH ABSORB 9L

890.620020 - UNSPSC 47131902
0890620020804 1
WURTH ABSORB 9L WURTH ABSORB 9L
WURTH ABSORB 9L

Delivery

In stock delivery from our warehouses.

Reduce waste and increase productivity. Eco Absorb absorbs 20 times more than traditional absorbent clays and powders.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 10:59 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 10:59 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 4 lbs
Absorption 10 L
Equivalent 80 lbs. of Clay
Box Quantity 6
Pallet quantity 144
EAN 4056807281629

Features

Non Toxic
100% Organic. Carcinogen-free. Silica-free.
Save Time and Money
Easy Disposal
Non-Abrasive
Dust Free
Improves Workplace Safety
Reusable
Less Waste

Benefits & Advantage

Absorbs on contact. Eco Absorb works quickly to ensure a dry, non-slip area in seconds.
Exceeds Federal EPA Leachate Standards. Just cleanup and throw away.
Eco Absorb will not cause scratches, so equipment or floors will never be damaged.
Carcinogenic clay dust is a thing of the past; Eco Absorb is dust free and will not track all over your workspace.
Eco Absorb absorbs 20 times more than traditional absorbent clays and powders completely encapsulating the spill. It reduces the impact of spills and prevents further hazards from slippery residue, by leaving behind no drips or streaks.
Eco Absorb will not leach, making it landfill safe. You can use it again and again.
Compared to traditional clay absorbents, Eco Absorb produces one third less waste when used due to its super absorbent qualities.

Applications

Brake fluids
Motor oils
Fuel & Diesel
Coolant
Antifreeze
Solvents
Carbon black
Transmission fluid
Detergents
Degreasers
Paint & Paint Thinners
Household fats, oils and greases
And many, many more...
008.POLISH10 POLISH START UP KIT FOR BODYSHOP qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like